Beli elbow stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Elbow Stainless Steel
    58%
    Mulai

    Rp99.900

    Kitz Elbow Stainless Steel
    atribut:
    • Material: Stainless steel (SCS13A)
    • Maximum Operating Pressure (MPa): 1.0 (steam, air, gas, oil below 300°C), 2.0 (static water below 120°C)
    • Standard: RoHS2
  2. Non Brand Stainless Steel Female Elbow (Siku Drat Dalam)
    Mulai

    Rp16.900

    Non Brand Stainless Steel Female Elbow (Siku Drat Dalam)
    atribut:
    • For Pressure (psi): 3000
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  3. GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    Mulai

    Rp51.900

    GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    atribut:
    • Fitting Type: Elbow 90°
    • Mill Test Certificate: Available
    • Radius: Long Radius
  4. BOTH-WELL Elbow Socket Weld
    Mulai

    Rp109.900

    BOTH-WELL Elbow Socket Weld
    atribut:
    • Connection: Socket Weld
  5. Mega TEE 304/L NPT 3M MEG
    Mulai

    Rp299.900

    Mega TEE 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  6. BENKAN ELBOW 90' LR 304/LS S10s BKN
    Mulai

    Rp53.900

    BENKAN ELBOW 90' LR 304/LS S10s BKN
    atribut:
    • Material: 304/LS
  7. Non Brand Stainless Steel Butt Weld Elbow SCH20 (Sambungan Siku Las)
    Mulai

    Rp1.199.900

    Non Brand Stainless Steel Butt Weld Elbow SCH20 (Sambungan Siku Las)
    atribut:
    • Connection: Welded
    • Fitting Angle (°): 90
    • Material: Stainless Steel 304
    • Pipe Wall Thickness: SCH 20
  8. BENKAN ELBOW 90' LR WPB-S BW S40 BKN
    Mulai

    Rp53.900

    BENKAN ELBOW 90' LR WPB-S BW S40 BKN
    atribut:
    • Material: WPB-S
  9. Non Brand Butt Weld Elbow (Sambungan Siku Las)
    Mulai

    Rp1.099.900

    Non Brand Butt Weld Elbow (Sambungan Siku Las)
    Deskripsi:
    Elbow las adalah sambungan pipa ( Butt Weld Fittings ) dalam alam praktek pemipaan sering ditemui perubahan arah pipa dan itu hal yang lazim dalam sebuah instalasi, umumnya elbow tersedia dengan ukuran sudut 45° dan 90° meskipun biasa di dapatkan ukuran lainnya.
    atribut:
    • Pipe Fitting Material: Stainless Steel 316
    • Standard: ASTM A269
    • Type: Seamless 90 Deg Long Radius
    • For Pipe Schedule: 40
    • Fitting Side A Nominal Pipe Size (inch): 3
    • Fitting Side A Type: Buttweld
    • Fitting Side B Nominal Pipe Size (inch): 3
    • Fitting Side B Type: Buttweld
    • Material Grade: 316L
  10. BENKAN ELBOW 90' LR 316/LS S10s BKN
    Mulai

    Rp129.900

    BENKAN ELBOW 90' LR 316/LS S10s BKN
    atribut:
    • Material: 316/LS
  11. Mega ELBOW 90' A105 NPT 3M MEG
    Mulai

    Rp68.900

    Mega ELBOW 90' A105 NPT 3M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  12. RW BECKETT Oil Burners for Hot Water & Steam Boilers
    Mulai

    Rp5.199.900

    RW BECKETT Oil Burners for Hot Water & Steam Boilers
    Deskripsi:
    Oil burner pumps for hot water and steam boilers pump oil from the fuel tank to the oil burner, where it's burned to heat the water in the boiler.
    atribut:
    • UNSPSC: 40101834
    • Standards: UL Listed
  13. Mega TEE 304/L SW 3M MEG
    Mulai

    Rp209.900

    Mega TEE 304/L SW 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  14. ESCO Stainless Steel Welding Insertion Flange 10K 2inch (Flange Sisip Las Stainless)
    Mulai

    Rp879.900

    ESCO Stainless Steel Welding Insertion Flange 10K 2inch (Flange Sisip Las Stainless)
    atribut:
    • Applicable Standard: JIS B2220
    • Mass (g): About 1860
    • Material: SUSF304
    • Maximum Operating Pressure (MPa): 0.98
    • Maximum Operating Temperature (°C): 200
    • Outer Diameter (mm): 155
  15. Ultrachem Waterstop PVC WSF
    Mulai

    Rp2.099.900

    Ultrachem Waterstop PVC WSF
    Deskripsi:
    Ultrachem Waterstop PVC diproduksi dari bahan polimer plastik PVC berkualitas tinggi dan berfungsi mencegah rembesan air pada sambungan beton.
    atribut:
    • Color: Blue
    • Density (g/cm³): ±1.354 (JIS K 7112)
    • Elongation at Break (%): 315 (IEC 60811-1-1)
    • Form: Sheet
    • Hardness (Shore A): ±78 (JIS K 7215)
    • Heat Shock: No crack (IEC 60811-3-1)
    • Length (m): 20
    • Tensile Strength (N/mm²): 15.91 (IEC 60811-1-1)
    • Thickness (mm): 3
    • Type: PVC Waterstop
Daftar Harga elbow stainless steel Terbaru November 2026
Kitz Elbow Stainless SteelRp99.900
Non Brand Stainless Steel Female Elbow (Siku Drat Dalam)Rp16.900
GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)Rp51.900
BOTH-WELL Elbow Socket WeldRp109.900
Mega TEE 304/L NPT 3M MEGRp299.900
BENKAN ELBOW 90' LR 304/LS S10s BKNRp53.900
Non Brand Stainless Steel Butt Weld Elbow SCH20 (Sambungan Siku Las)Rp1.199.900
BENKAN ELBOW 90' LR WPB-S BW S40 BKNRp53.900
FESTO Plastic Tubing PUN-H Series (Selang Angin)Rp129.900
Non Brand Butt Weld Elbow (Sambungan Siku Las)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait